Shop All Dummy Door Handles
Callan
<p>Single dummy door handle sets and deadbolts are keyed only on the exterior with an associated thu
Mfr # KA4057
Zoro # G906915092
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA4057
- Zoro # G906915092
- UPC # 694036440529
- Country of Origin China
- Category Dummy Door Handles
Description
Single dummy door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Function - Dummy
- Combination screws for both wood or metal door mounting
- Works well with both classic and modern decor
- Dimension - 2.56 x 2.81 x 3.68 & 12 in.
- Projection from the door - 2.44
- Item Weight - 3 lbs.
- Door Prep
- Deadbolt cross bore: 2.12 in.
- Handleset cross bore: 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Mounting bore distance - 5 - 5.5 in. recommended
- Backset Fits - 2.37 in. and 2.75 in.
- Door Thickness - 1.37 in. to 1.75 in. door standard
- Cylinder - KW1 5-pin standard; SC1 5-pin optional, Handlesets packed KD
- Latches
- Upper - 2.37 and 2.75 in. adjustable; Faceplate - 1 x 2.25 in. round corner, Bolt: 1 in. Bolt with hardened steel rod
- Lower - 2.37 and 2.75 in. adjustable; Faceplate - 1 x 2.25 in. round corner; Bolt - Solid brass 0.5 in. throw
- Strikes:
- Deadbolt - 2.25 in. full lip round corner
- Thumbpiece - 2.25 in. full lip round corner.
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Specify handing when ordering lever as interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL CONTROL SYSTEMS Ives 5 Knuckle Ball Bearing Full Mortise Hinge 4-1/2 x 4-1/2 Concealed Electric Through-Wire 4 (5BB1-4.5X4.5-26D-1104)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI462)
- M-D SILL NOSE BRONZE 36"" (77891)
- BEST Peaks Uncombinated Core, B6 Keyway, Satin Chrome (1CB7B61626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy A170ORB626 (A170ORB626)
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- KWIKSET Left Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLLH-15)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET320E689)
- EMTEK Flat Black Dummy 7058DFBLH (7058DFBLH)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211BSN626234ASA)
- Callan Dummy Door Handles