Shop All Dummy Door Handles
Callan
<p>Dummy door handle sets are surface mounted without any associated latching functions. They allow
Mfr # G2KA4051
Zoro # G506915089
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # G2KA4051
- Zoro # G506915089
- UPC # 694036984511
- Country of Origin China
- Category Dummy Door Handles
Description
Dummy door handle sets are surface mounted without any associated latching functions. They allow for the pushing or pulling of inactive doors or anywhere decorative trim is needed. Callan 2's Concord Series door handle sets offer you a newly refined look to your home. With soft, flowing curves and distinctly elegant backplates, each door handle set is the archetype of classic design. Specifically designed for ease of use as well as high security.
Features- Function - Dummy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Finish - Satin Nickel
- Dimension - 2.81 x 3.06 x 4.25 in.
- Projection from the door - 2.44
- Item Weight - 3.8 lbs.
- Door Prep
- Deadbolt cross bore: 2-1/8 in.
- Handleset cross bore: 2-1/8 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Mounting bore distance - 5.5 in. recommended
- Backset Fits 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder SC1 5-pin standard; KW1 5-pin optional, Handlesets packed KD
- Latches
- Deadbolt - 2.37 & 2.75 in. adjustable, Faceplate - 1 x 2.25 in. round corner, Bolt - 1 in. throw with hardened steel rod 2.81
- Handle - 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner
- Strikes
- Deadbolt - 2.25 in. Rod. & Sq. corner
- Thumbpiece - 2.25 in. full lip Rod & Sq. corner, Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting., Includes 3 in. Security Screws.
- Door Handing - Specify handing when ordering lever as interior option.
- Grade 2 Features:
- Protective collar
- Interlocking installation guides
- Reinforced spring assembly
- High Security Strike Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Flat Deadlatch Paddle, Push to Left, For 3-1/4 In. Thick Door, RHR or Exterior of LH, Stn Aluminum (4590-02-04-628)
- PRIMELINE TOOLS Self-Adhesive Window Finger Pull, Clear Plastic (6 Pack) (MP2549)
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, 2-sided, Satin Stainless (BARN-RD2 32D)
- KWIKSET Commonwealth Half Dummy Lever, Satin Nickel (788CHLRH-15)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57849)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- KWIKSET Singapore Lever with Square Rose Half Dummy Satin Nickel Finish (788SALSQT-15)
- INOX SE221 Aurora w/MicroArmor Single Dummy Left Hand, Satin S/S (SE221DL-32D-AM)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- Callan Door Locks and Deadbolts