Shop All Passage Door Knobs
Callan
Callan2 G2KS1017 Saxon Series Grade 2 Passage Knob Set; Edged Bronze
Mfr # G2KS1017
Zoro # G703715390
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # G2KS1017
- Zoro # G703715390
- UPC # 694036280125
- Country of Origin China
- Category Passage Door Knobs
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan 2's Saxon Series knobs carry an understated elegance that gives way to a design both functional and beautiful. Designed for ease of use as well as high security.
Features- Function - Passage
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Patented GR2 Adjustable Latch
- Reinforced Spring Assembly
- Finish - Edged Bronze
- Item Weight - 1.3 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset - Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2071-017AL)
- BEST Spindle 1ES2 (1ES2)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - White OaK (12"W x 48"L) (011248101WK1)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- CONSTRUCTOR Chronos Passage Door Lever Lock Set Knob Handle Set- Antique Bronze (CON-CHR-AB-PS)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- BRASS ACCENTS Netropol With Windsor Knob Passage Set - Satin Nickel (D07-K360A-WND-619)
- KWIKSET Knob Lockset, Satin Nickel, Cove Style (200CV-15)
- KWIKSET Cove Knob Interior Single Cylinder Handleset Trim (604CV-11P)
- Callan Door Locks and Deadbolts