Shop All Passage Door Knobs
Callan
Callan2 G2KS1013 Saxon Series Grade 2 Passage Knob Set; Bright Brass
Mfr # G2KS1013
Zoro # G703715536
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # G2KS1013
- Zoro # G703715536
- UPC # 694036180135
- Country of Origin China
- Category Passage Door Knobs
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan 2's Saxon Series knobs carry an understated elegance that gives way to a design both functional and beautiful. Designed for ease of use as well as high security.
Features- Function - Passage
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Patented GR2 Adjustable Latch
- Reinforced Spring Assembly
- Finish - Bright Brass
- Item Weight - 1.3 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset - Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000-LBM)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121PUS7)
- SIMPLEX Combination Chamber Kit, Simplex, M64 (7487000001)
- BALDWIN ESTATE Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5068 (5068.055.MR)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Cylindrical Passage Hall/Closet Door Knob (DL-SVB10-US32D)
- KWIKSET Lock Pas Ty Us26Dmobhmcs (92001-520)
- EMTEK Flat Black Passage 5109MDCUS19 (5109MDCUS19)
- BRASS ACCENTS Netropol With Windsor Knob Passage Set - Satin Nickel (D07-K360A-WND-619)
- EMTEK French Antique Brass Passage 8100OTUS7 (8100OTUS7)
- Callan Door Knob Locksets