Shop All Passage Door Knobs
Callan
Callan2 G2KR1011 Fairfield Series Grade 2 Passage Knob Set; Satin Nickel
Mfr # G2KR1011
Zoro # G603715261
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # G2KR1011
- Zoro # G603715261
- UPC # 694036040118
- Country of Origin China
- Category Passage Door Knobs
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Fairfield Series knobs are both practical and attractive. Designed with both ease of use and durability in mind.
Features- Function - Passage
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works Well with Both Traditional and Functional Decor
- Finish - Satin Nickel
- Item Weight - 1.4 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve FDNAPXCURLTRR112 Full Du (FD.NAPXCUR.L.TRR.112)
- ZORO SELECT O-Ring, Dash 236, Buna N, 0.13 In., PK10 (1RHJ6)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- APOLLO TILE Sample, Carrara & Bardiglio Basket Weave 12"x12" Marble Mosaic Tile (APLSE99B10EC45 Sample)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door Polished Nickel (8161NWUS14)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS19)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 605)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- EMTEK Satin Brass Passage 5110ROUUS4 (5110ROUUS4)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Passage Knob, Flat Black (OK101 FBL)
- KWIKSET Security Series Tylo Passage Door Knobset Bright Brass (200T-3)
- Callan Door Knob Locksets