Shop All Privacy Door Handles
Callan
Callan2 G2KN5021 Newport Series Grade 2 Privacy Lever Set; Satin Nickel
Mfr # G2KN5021
Zoro # G403724296
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # G2KN5021
- Zoro # G403724296
- UPC # 694036480211
- Country of Origin China
- Category Privacy Door Handles
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Callan 2's Newport Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as high security.
Features- Function - Privacy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Patented GR2 Adjustable Latch
- Reinforced Spring Assembly
- Reversible Handing
- Finish - Satin Nickel
- Item Weight - 1.9 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Grade 2 Features
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Kiln 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-907)
- KIPP Spring Plunger Heavy Spring Force D=5/8-11 L=24, Steel, Comp: Ball Steel (K0309.2A6)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38875.009.0087)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x24)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Knurled Grip in Polished Chrome (LV102 26 GRIP-KN 26)
- SCHLAGE Lever Lockset, Cylindrical, Athens Style (ND80BD ATH 626)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0326D)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 626 234 ASA)
- KWIKSET Dorian Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (300DNL-11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Satin Brass (LV102 FBL GRIP-KN SB)
- Callan Door Locks and Deadbolts