Shop All Keyed Entry Door Handles
Callan
Callan2 G2KI5107R Kendall Series Grade 2 Keyed Entry Lever Set; Edged Brass
Mfr # G2KI5107R
Zoro # G503715538
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # G2KI5107R
- Zoro # G503715538
- UPC # 694036491026
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances. Callan 2's Kingston Series is a stunning example of modern design meeting classic, organic overtones. Designed for ease of use as well as high security.
Features- Function - Entrance
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Patented GR2 Adjustable Latch
- Reinforced Spring Assembly
- Reversible Handing
- Finish - Edged Brass
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 2.5
- Item Weight - 1.8 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner.
- Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting., Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike (7501-630-LBM)
- EKENA MILLWORK Carmella Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CRM)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- VON DUPRIN Lever Lockset, Mechanical, Grd. 1, 98/99 (990TP-R/V US26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE26D)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L901006A626 (L901006A626)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- FALCON Falcon W581BD626 W Series Small Format Storeroom Dane Lever Lock Less Core 30197 Latch 30148 Strike (W581BD626)
- KWIKSET Singapore Lever , Square Rose Entry Door Lock SmartKey , RCAL Latch, RCS Strike Venetian Bronze Finish (740SALSQT-11PS)
- MARKS Marks: American Storeroom Lever Grd1 (MRK-195F-26D)
- Callan Keyed Entry Door Handles