Shop All Passage Door Handles
Callan
Callan2 G2KI5017R Kendall Series Grade 2 Passage Lever Set; Edged Brass
Mfr # G2KI5017R
Zoro # G703715598
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # G2KI5017R
- Zoro # G703715598
- UPC # 694036491125
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan 2's Kingston Series is a stunning example of modern design meeting classic, organic overtones. Designed for ease of use as well as high security.
Features- Function - Passage
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Patented GR2 Adjustable Latch
- Reinforced Spring Assembly
- Reversible Handing
- Finish - Edged Brass
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 2.5
- Item Weight - 0.8 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner., Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting., Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 503 (EMC 63-4906 ZN 503)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-18-MP-L)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 03 Lever, B Rose, Bright Chrome Finish, Field Reversible (L9010 03B 625)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (BM01 VL 26D)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626RAFLR)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5141 (5141.102.MR)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 JAZ 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10F ELA 626)
- KWIKSET Halifax Lever with Round Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (720HFLRDT-15)
- Callan Door Locks and Deadbolts