Shop All Passage Door Handles
Callan
Callan2 G2KI5011R Kendall Series Grade 2 Passage Lever Set; Satin Nickel
Mfr # G2KI5011R
Zoro # G603715582
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # G2KI5011R
- Zoro # G603715582
- UPC # 694036491118
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan 2's Kingston Series is a stunning example of modern design meeting classic, organic overtones. Designed for ease of use as well as high security.
Features- Function - Passage
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Patented GR2 Adjustable Latch
- Reinforced Spring Assembly
- Reversible Handing
- Finish - Satin Nickel
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 2.5
- Item Weight - 0.8 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner., Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting., Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 8" Wx7/8"Dx4"H White Birch Cove Pedestal Foot (PFCOV-WB)
- GENERAL TOOLS GROMMET 3/8""REFILL 24PK (1261-2)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 25 ft (1575)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016192195)
- KENAURD Kenaurd:Lever Handle - NarrowStile L (KNSH-AL-L)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S Q 613)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- COPPER CREEK Waverlie Lever Passage Function, Tuscan Bronze (WL2220TB)
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- KWIKSET Commonwealth Venetian Bronze Passage Hall/Closet Door Lever (720CHL 11P 6AL RCS)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- Callan Passage Door Handles