Shop All Keyed Entry Handlesets
Callan
Callan2 G2KA4001 Colton Series Grade 2 Residential Single Cylinder Handle Set; Satin Nickel
Mfr # G2KA4001
Zoro # G104123473
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # G2KA4001
- Zoro # G104123473
- UPC # 694036984016
- Country of Origin China
- Category Keyed Entry Handlesets
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Callan 2's Concord Series door handle sets offer you a newly refined look to your home. With soft, flowing curves and distinctly elegant backplates, each door handle set is the archetype of classic design. Specifically designed for ease of use as well as high security.
- Function - Single Cylinder
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Patented GR2 Adjustable Latch
- Reinforced Spring Assembly
- Finish - Satin Nickel
- Dimension - 2.81 x 3.06 x 4.25 in.
- Projection from the door - 2.44
- Item Weight - 3.8 lbs.
- Door Prep
- Deadbolt cross bore: 2-1/8 in.
- Handleset cross bore: 2-1/8 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Mounting bore distance - 5.5 in. recommended
- Backset Fits 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder SC1 5-pin standard; KW1 5-pin optional, Handlesets packed KD
- Latches
- Deadbolt - 2.37 & 2.75 in. adjustable, Faceplate - 1 x 2.25 in. round corner, Bolt - 1 in. throw with hardened steel rod 2.81
- Handle - 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner
- Strikes
- Deadbolt - 2.25 in. Rod. & Sq. corner
- Thumbpiece - 2.25 in. full lip Rod & Sq. corner, Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting., Includes 3 in. Security Screws.
- Door Handing - Specify handing when ordering lever as interior option.
- Grade 2 Features:
- Protective collar
- Interlocking installation guides
- Reinforced spring assembly
- High Security Strike Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE CASEMENT OPRTR 9"" RH BRNZ (17390-LB)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE3706NP35)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- SURE-LOC HARDWARE Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Flat Black, Right Hand (MA507-SB-RH FBL)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6952.003.LENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6802.003.R)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- Callan Keyed Entry Handlesets