Shop All Deadbolt Locks
Callan
Callan2 G2KA2101 Grade 2 Double Cylinder Deadbolt; Satin Nickel
Mfr # G2KA2101
Zoro # G303762626
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # G2KA2101
- Zoro # G303762626
- UPC # 694036960119
- Country of Origin China
- Category Deadbolt Locks
Description
Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations. Callan 2's Grade 2 Deadbolts are the height of home security. Designed for ease of use as well as high security.
Features- Function - Double Cylinder
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Installation Guides
- Reinforced Spring Assembly
- High Security Strike Assembly
- Finish - Satin Nickel
- Item Weight - 2.3 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Deadbolt: 2-3/8 in. & 2-3/4 in. adjustable (C9092 R/S)
- Faceplate: 1 in. x 2-1/4 in. Rd. & Sq. corner
- Bolt: 1 in. throw with hardened steel rod
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- BROAN Pushbutton, Satin Nickel Stucco, Lighted (PB41LSN)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38801.006.0093)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- CALLAN Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze (G2KA2007)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- CALLAN Callan KA2004 Single Cylinder Deadbolt Grade 3; Black (KA2004)
- ASSA ABLOY 7000 Series Maximum+ Grade 1 Single Cylinder Deadbolt Bright Brass KD (ASS-7900-605-3-F-COMP-KD-0A7)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Hookbolt, Aluminum (ADR-MS1850SN-450-628)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single (U 9970)
- Callan Deadbolt Locks