Shop All Privacy Door Handles
Callan
Callan2 G2BE5027R Bennett Series Grade 2 Privacy Lever Set; Edged Bronze
Mfr # G2BE5027R
Zoro # G603724379
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # G2BE5027R
- Zoro # G603724379
- UPC # 694036381228
- Country of Origin China
- Category Privacy Door Handles
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Callan 2's Bennett Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as high security.
- Function - Privacy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Chassis
- Patented GR2 Adjustable Latch
- Reinforced Spring Assembly
- Reversible Handing
- Finish - Edged Bronze
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 2.5
- Item Weight - 1.3 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Privacy - 2.37 & 2.75 in. adjustable
- Faceplate - 1 x 2.25 in. Rod & Sq. corner
- Bolt - 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod & Sq. corner, Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting., Includes 1.5 in. Security Screws
- Grade 2 Features:
- Protective collar
- Interlocking installation guides
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGC8)
- PEMKO Door Frame Weatherstrip, Hollow Bulb, 8ftL (GG2815CM96)
- SECURITRON Maglock (M62GD)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Smooth Grip in Nickel (LV102 FBL GRIP-SM NI)
- ARROW Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Satin Brass Finish, Non-handed (RL02-SR-04)
- STEEL PRO Polished Brass Scroll Privacy Door Lever (L6701B)
- FALCON Satin Chrome Privacy W301Q626 (W301Q626)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PR15)
- SURE-LOC HARDWARE Sure-Loc Hardware Torino Privacy Lever, Satin Nickel (TR102 15)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (MRX-S-L-02-630)
- Callan Door Lever Locksets