Shop All Keyed Entry Door Handles
Callan
Callan ST5107 Silona Series Grade 3 Keyed Entry Lever Set; Edged Bronze
Mfr # ST5107
Zoro # G103715495
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # ST5107
- Zoro # G103715495
- UPC # 694036330028
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances. Callan's Somerset Series offers a stunning display of elegance and craftsmanship. With beveled, classic curves, and designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Entrance
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Edged Bronze
- Dimension - 4.31 x 1.87 x 2.62 in.
- Projection from the door - 1.87
- Item Weight - 1.75 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Faceplate: 1 x 2.25 round corner, Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-handed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Brass Finish (86689US4)
- BEST 1 1/2 in W x 3 1/2 in H Satin Door and Butt Hinge (CB191 3 5X3 5 FM SW DOOR HINGE 32D STS)
- MSI Greecian White Pencil Molding SAMPLE Polished Resin Wall Tile (ZOR-MD-0517-SAM)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D IC)
- BEST Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, (45H7T14J626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, SFIC Prep Less Core, Satin Chrome (ML2067 NSM 626 CLS7)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- Callan Door Locks and Deadbolts