Shop All Privacy Door Handles
Callan
Callan ST5027 Silona Series Grade 3 Privacy Lever Set; Edged Bronze
Mfr # ST5027
Zoro # G203724182
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # ST5027
- Zoro # G203724182
- UPC # 694036330226
- Country of Origin China
- Category Privacy Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan's Somerset Series offers a stunning display of elegance and craftsmanship. With beveled, classic curves, and designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Privacy
- Combination screws that suit both wood or metal door mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Edged Bronze
- Dimension - 4.31 x 1.87 x 2.62 in.
- Projection from the door - 1.87
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner, Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-handed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- EMTEK Pair of 4 in x 4 in 1/4 in Radius UL Steel Spring Hinges Flat Black Finish (95024US19)
- LARSON LATCH STRM DR MORT BN (CH3041701)
- KEYLESS FACTORY REPLACEMENT BLADE 4A7 81996-D4010 FOR 2016-2018 KIA OPTIMA FLIP KEY WITH FCC SY5JFRG (FKB-KIA-4A7)
- HAGER Privacy Lock, Withnell Lever, Satin Chrome (3540 WTN US26D)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 716)
- KWIKSET Milan Square Privacy Door Lock w/6AL Lat (730MILSQT-514)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MNH 626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Door Oil Rubbed Bronze 368 (368/00.PR10B)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S D 626)
- Callan Door Lever Locksets