Shop All Privacy Door Handles
Callan
Callan ST5026 Silona Series Grade 3 Privacy Lever Set; Polished Chrome
Mfr # ST5026
Zoro # G703724156
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # ST5026
- Zoro # G703724156
- UPC # 694036336266
- Country of Origin China
- Category Privacy Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan's Somerset Series offers a stunning display of elegance and craftsmanship. With beveled, classic curves, and designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Privacy
- Combination screws that suit both wood or metal door mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Polished Chrome
- Dimension - 4.31 x 1.87 x 2.62 in.
- Projection from the door - 1.87
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner, Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-handed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- LAUREY Stainless Steel Oversized Pull, 24"cc/28"OA (89994)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215SNK)
- COMMAND Broom Gripper, Plastic, Gray, White, PK2 (17007-HW2ES)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Privacy Bed/Bath Door Handle with Lock (LS-REL40-US26)
- KWIKSET Delta Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Satin Chrome Finish (300DL-26D)
- SARGENT 8200 Series Mortise Lock Mechanical Privacy Bedroom or Bath LN Trim L Rose Satin Chrome Plated Finis (SRG-8265-LNL-26D)
- KWIKSET Singapore Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Matte Black Finish (730SALSQT-514)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel 28 Degree Privacy Lever, Satin Nickel (BS102-28 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Smooth Grip in Nickel (LV102 FBL GRIP-SM NI)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210STUUS14RH)
- Callan Privacy Door Handles