Shop All Privacy Door Handles
Callan
Callan ST5022 Silona Series Grade 3 Privacy Lever Set; Antique Silver
Mfr # ST5022
Zoro # G803724087
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # ST5022
- Zoro # G803724087
- UPC # 694036330264
- Country of Origin China
- Category Privacy Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan's Somerset Series offers a stunning display of elegance and craftsmanship. With beveled, classic curves, and designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Privacy
- Combination screws that suit both wood or metal door mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Antique Silver
- Dimension - 4.31 x 1.87 x 2.62 in.
- Projection from the door - 1.87
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner, Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-handed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF4)
- IVES 1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (5BB1HW 4.5X4.5 630)
- DORMA Grade 2 Cylindrical Lock, 50-Entry/Office, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C550-D-LCC-613)
- BALDWIN Reserve Satin Nickel Kit (8BR0701.004)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- SCHLAGE Satin Nickel Privacy Lever Lockset, Latitude (F40 LAT 619)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Privacy for 1-1/4 in to 2 in Door (5212HLOUS15RH.RLS)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 LH)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 625)
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- Callan Door Locks and Deadbolts