Shop All Privacy Door Handles
Callan
Callan ST5021 Silona Series Grade 3 Privacy Lever Set; Satin Nickel
Mfr # ST5021
Zoro # G303724044
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # ST5021
- Zoro # G303724044
- UPC # 694036330219
- Country of Origin China
- Category Privacy Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan's Somerset Series offers a stunning display of elegance and craftsmanship. With beveled, classic curves, and designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Privacy
- Combination screws that suit both wood or metal door mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Satin Nickel
- Dimension - 4.31 x 1.87 x 2.62 in.
- Projection from the door - 1.87
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner, Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-handed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6" Hangman System/Level (122371)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- STERLING SEAL & SUPPLY 207 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD207X500)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000)
- SCHLAGE COMMERCIAL Privacy Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40SPA622)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Privacy (F40 FLA 626 WKF)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (ML2030 LWA 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 625)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176PHL626234ASA)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Satin Nic (ALX40 RHO 619)
- Callan Privacy Door Handles