Shop All Passage Door Handles
Callan
Callan ST5012 Silona Series Grade 3 Passage Lever Set; Antique Silver
Mfr # ST5012
Zoro # G103715457
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # ST5012
- Zoro # G103715457
- UPC # 694036330165
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan's Somerset Series offers a stunning display of elegance and craftsmanship. With beveled, classic curves, and designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Passage
- Combination screws that suit both wood or metal door mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Antique Silver
- Dimension - 4.31 x 1.87 x 2.62 in.
- Projection from the door - 1.87
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner, Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-handed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 1" W x 4-5/8" H Satin Chrome Concealed Hinge (216US26D)
- ZORO SELECT O-Ring, Viton, 10.3mm OD, PK25 (1RHP9)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 112, PK25 (ZUSAH70LUB112)
- PRIME-LINE Closet Door Finger Pull, 2-1/8 in., Matte Black Finish 5 Pack (MP7572N)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- KWIKSET BRSLido Univ Pass Lever (720LL 3 CP)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel (ML2010 LSA 630)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- BRINKS COMMERCIAL Matte Black Passage Lever 2 in (BC40101)
- KWIKSET Commonwealth Venetian Bronze Passage Hall/Closet Door Lever (720CHL 11P 6AL RCS)
- KENAURD Kenaurd:Lever Handle - NarrowStile L (KNSH-AL-L)
- Callan Passage Door Handles