Shop All Keyed Entry Door Knobs
Callan
Callan KS3007 Saxon Series Grade 3 Keyed Entry Knob & Single Cylinder Deadbolt Set; Edged Bronze
Mfr # KS3007
Zoro # G403715461
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KS3007
- Zoro # G403715461
- UPC # 694036543329
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Keyed Alike for Convenience.
- Item Weight - 2.7 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Deadbolt Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Entrance Bolt - 1/2 in. throw, Deadbolt Bolt - 1 in. throw with hardened steel rod.
- Strikes - Entrance - 1-3/4 x 2-1/4 in. full lip round corner (9103), Deadbolt - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard; Combos packed KA5.
- Door Handing - Not Required.
- Finish - Edged Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Access Door, Concealed, 8"Hx8"W, Wall Mount (WH2805-08)
- NATIONAL GUARD Automatic Door Bottom, 7/16x48In, Aluminum (223NA-4)
- SPEC Compression Spring Music Wire, PK5, C05400670500M (C05400670500M)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Beige (VA2004F103N)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- MARKS USA Grade 1 Cylindrical Lock, N-Passage, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 Inch (195SSN-32D)
- KWIKSET Knob Lockset, Mechanical, Entrance (400T-5)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 10B)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Entry function in Satin Stainless Steel Finish (DL-SVB53-US32D)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR003 Entry Round (EN.ROU.TRR.003)
- Callan Door Locks and Deadbolts