Shop All Dummy Door Knobs
Callan
Callan KS1054 Saxon Series Grade 3 Dummy Knob; Black
Mfr # KS1054
Zoro # G303700031
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KS1054
- Zoro # G303700031
- UPC # 694036541547
- Country of Origin China
- Category Dummy Door Knobs
Description
Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Traditional and Functional Decor.
- Projection from the door - 2-9/16 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 0.45 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet - 95 Lbs. Pull, 24PK (RB80PRCBX)
- TRANS ATLANTIC CO. Security Surface Extruded Aluminum Flush Bolt in Satin Chrome Finish (GH-197-US26D)
- X1 TOOLS R-16 O-Ring ID: 18 mm, CS: 3.5 mm, OD: 25 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0016x120)
- PHIFER Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001821)
- BALDWIN RESERVE Baldwin Reserve FDCRYTRR112 Full Dummy C (FD.CRY.TRR.112)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Brookshire (F170 GEO 716 BRK)
- BALDWIN RESERVE Baldwin Reserve HDTRATRR112 Half Dummy T (HD.TRA.TRR.112)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Flat Black (TY100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- BALDWIN ESTATE Half Dummy Door Knobs Bright Chrome (5025.260.IDM)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- Callan Door Knob Locksets