Shop All Privacy Door Knobs
Callan
Callan KS1025 Saxon Series Grade 3 Privacy Knob Set; Polished Brass
Mfr # KS1025
Zoro # G403724050
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KS1025
- Zoro # G403724050
- UPC # 694036541257
- Country of Origin China
- Category Privacy Door Knobs
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-9/16 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.1 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Privacy - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Polished Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Genesis Hold Down Clip, Black, 50/Box (799-00)
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Silver (YDC201 689)
- DELTANA Magnetic Dome Stop Satin Chrome (DSM125U26D)
- DELTANA Double Door Strike Stainless Steel (DDS-36)
- CALLAN Brayden Series Grade 3 Privacy Knob Set, Satin Nickel (KA1021)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57788)
- SCHLAGE Georgian Satin Brass Privacy Knob Right or Left Handed (F40VGEO608)
- COPPER CREEK Colonial Knob Privacy Function, Tuscan Bronze (CK2030TB)
- BALDWIN RESERVE Baldwin Reserve PVRUSRAR481 Privacy Rust (PV.RUS.RAR.481)
- CONSTRUCTOR Prelude Entry Lever Door Lock with Knob Handle Lockset, Antique Copper (CO93375)
- Callan Door Knob Locksets