Shop All Passage Door Knobs
Callan
Callan KS1018 Saxon Series Grade 3 Passage Knob Set; Antique Nickel
Mfr # KS1018
Zoro # G603715544
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KS1018
- Zoro # G603715544
- UPC # 694036541189
- Country of Origin China
- Category Passage Door Knobs
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-9/16 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.1 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Passage - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Antique Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Primus Key Blank CE Keyway Level 1 P01805 (35157CE)
- PRIME-LINE 1-1/2 in. Black Rubber Sliding Door Bumper 2 Pack (D 1701)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- BALDWIN ESTATE Passage Handlesets Lifetime Brass (6110.003.RLS)
- SCHLAGE Bowery Knob Sn (F10VBWE619)
- PAMEX Baron Knob with Round Rose Passage Lockset Grade 3 Matte Black Finish (FTF930)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Passage Knob, Flat Black (OK101 FBL)
- COPPER CREEK Egg Knob Passage Function, Satin Stainless (EK2020SS)
- Callan Door Knob Locksets