Shop All Passage Door Knobs
Callan
Callan KS1011 Saxon Series Grade 3 Passage Knob Set; Satin Nickel
Mfr # KS1011
Zoro # G203715623
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KS1011
- Zoro # G203715623
- UPC # 694036541110
- Country of Origin China
- Category Passage Door Knobs
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-9/16 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.1 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Passage - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Kick Plate, Satin Stainless Steel, 40" x 34", Special Order Only (DNJ-90-630-40-34)
- SECURITRON Adjustable Z-Bracket - M32/M62 (ZA-32/62CL)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCROCLH154916)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- BALDWIN ESTATE Passage Handlesets Lifetime Brass (6110.003.RLS)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- ARROW LOCK Knob Lockset, Mechanical, Communicating (MK03BD 26D)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Stafford Oil Rubbed Bronze Passage Knob KW1 1.75 in. (23041-150)
- EMTEK Winchester Knob 2-3/8in Backset Privacy, Style # 3 Rose for 1-3/8in to 2in Door Medium Bronze (7204WCMB)
- Callan Passage Door Knobs