Shop All Passage Door Knobs
Callan
Callan KS1010 Saxon Series Grade 3 Passage Knob Set; Oil Rubbed Bronze
Mfr # KS1010
Zoro # G803715542
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KS1010
- Zoro # G803715542
- UPC # 694036541172
- Country of Origin China
- Category Passage Door Knobs
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-9/16 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.1 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Passage - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- REV-A-SHELF Rev-A-Shelf Undersink UShape Pull Out Organizer wSoftClose (5786-30CR)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCZ2)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8121NWUS19)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5077 (5077.003.IMR)
- KWIKSET Kwikset: Hancock Passage Door Knob with Round Rose / Iron Black (KWS-720H-RDT-514)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- EMTEK French Antique Brass Passage 8100EUS7 (8100EUS7)
- BALDWIN RESERVE Baldwin Reserve ENRUSRSR481 Entry Rustic (EN.RUS.RSR.481)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- Callan Door Locks and Deadbolts