Shop All Keyed Entry Door Knobs
Callan
Callan KS1008 Saxon Series Grade 3 Keyed Entry Knob Set; Antique Nickel
Mfr # KS1008
Zoro # G203715548
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KS1008
- Zoro # G203715548
- UPC # 694036541080
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-9/16 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.35 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Antique Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 147, 2-11/16, 2.881, PK10 (U38869.009.0268)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4707LN x 626)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 13 - Blue Steel (03-100-WEB)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (555.26D)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- KWIKSET Kwikset: SC1 Pismo Entry Door Knob with Square Rose / Iron Black / with SmartKey Technology (KWS-740PSK-SQT-SMC-514)
- KWIKSET Kwikset: Polo Entry Door Knob with Round Rose Satin Nickel / with SmartKey Technology (KWS-400P-RDT-SMT-15)
- KWIKSET Knob Lockset, Mechanical, Passage (200T-3)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA4S)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 619)
- Callan Keyed Entry Door Knobs