Shop All Keyed Entry Door Knobs
Callan
Callan KS1000 Saxon Series Grade 3 Keyed Entry Knob Set; Oil Rubbed Bronze
Mfr # KS1000
Zoro # G303715554
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KS1000
- Zoro # G303715554
- UPC # 694036541073
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-9/16 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.35 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 96" Primed 2-Panel Interior Shaker Slab Door (2280pri8402)
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- BLUM 95 Degree Self-closing Inserta Overlay Blind Corner Hinge (79T9990B37)
- MASTER MAGNETICS KNOB MAGNET2-5/8""25#PULL (07505)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 505)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT HAND (MRK-114DW-3-RH)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- Callan Door Knob Locksets