Shop All Keyed Entry Door Knobs
Callan
Callan KR3003 Fairfield Series Grade 3 Keyed Entry Knob & Single Cylinder Deadbolt Set; Bright Brass
Mfr # KR3003
Zoro # G903715381
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KR3003
- Zoro # G903715381
- UPC # 694036230038
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Keyed Alike for Convenience.
- Item Weight - 2.7 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Deadbolt Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Entrance Bolt - 1/2 in. throw, Deadbolt Bolt - 1 in. throw with hardened steel rod.
- Strikes - Entrance - 1-3/4 x 2-1/4 in. full lip round corner (9103), Deadbolt - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard; Combos packed KA5.
- Door Handing - Not Required.
- Finish - Bright Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- EBERHARD MANUFACTURING CO Rtry.Mini 750 Lb.Rtd. No Strke (EMC 8-240 ZN LH)
- VON DUPRIN Lever, Grade 1, Unfinished (230L-06 SP28 3215 LHR)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A ORB 626)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5213.102.ENTR)
- KWIKSET Tylo Entry Door Lock w/New Chassis w/6AL (400T-15)
- CAL-ROYAL Design Exit Lock Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL50-26D)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5226.102.ENTR)
- KWIKSET Kwikset: Cove Entry Door Knob with Round Rose Satin Nickel / with SmartKey Technology (KWS-400CV-RDT-SMT-15)
- Callan Door Knob Locksets