Shop All Keyed Entry Door Knobs
Callan
Callan KR3001 Fairfield Series Grade 3 Keyed Entry Knob & Single Cylinder Deadbolt Set; Satin Nickel
Mfr # KR3001
Zoro # G503715446
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KR3001
- Zoro # G503715446
- UPC # 694036130017
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Keyed Alike for Convenience.
- Item Weight - 2.7 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Deadbolt Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Entrance Bolt - 1/2 in. throw, Deadbolt Bolt - 1 in. throw with hardened steel rod.
- Strikes - Entrance - 1-3/4 x 2-1/4 in. full lip round corner (9103), Deadbolt - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard; Combos packed KA5.
- Door Handing - Not Required.
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Stop, 2257US10B (2257US10B)
- MSI Capella Red Brick 2-1/3 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0258)
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-11P)
- ALL-SOURCE 1-3/4 In. x 36 In. White Premium Plastic & Brush Door Sweep (C35PHDB)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 608)
- YALE COMMERCIAL Yale Cylindrical Lockset Classroom, Grade 2, AU Handle, C Keyway (AU4608LN626-C)
- SARGENT Cylindrical Lock, 2860-7G05 LL 26D (2860-7G05 LL 26D)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57866)
- Callan Keyed Entry Door Knobs