Shop All Dummy Door Knobs
Callan
Callan KR1055 Fairfield Series Grade 3 Dummy Knob; Antique Brass
Mfr # KR1055
Zoro # G103700194
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KR1055
- Zoro # G103700194
- UPC # 694036210559
- Country of Origin China
- Category Dummy Door Knobs
Description
Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Traditional and Functional Decor.
- Projection from the door - 2-7/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 0.45 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KKW1 5-pin standard; Entries packed KA5.
- Latches - Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Antique Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- MSI Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0428)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (230)
- CECO Window Frame Kit, 24x30 In (LT-B1 24 x 30)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 PLY 622)
- KWIKSET PB Dummy Knob (488T 3 CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Flat Black (TY100 FBL)
- SCHLAGE Chrome Dummy Knob Lockset, Orbit (F170 ORB 625)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- Callan Door Locks and Deadbolts