Shop All Dummy Door Knobs
Callan
Callan KR1054 Fairfield Series Grade 3 Dummy Knob; Black
Mfr # KR1054
Zoro # G603700120
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KR1054
- Zoro # G603700120
- UPC # 694036210542
- Country of Origin China
- Category Dummy Door Knobs
Description
Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Traditional and Functional Decor.
- Projection from the door - 2-7/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 0.45 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KKW1 5-pin standard; Entries packed KA5.
- Latches - Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In (203NA-36)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP426900)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H4570S)
- NATIONAL HARDWARE Hinge Door Broad Stl 2.5X2.5In (N139-733)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Dummy Knob, Nickel Finish (OK100 NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Dummy Knob, Flat Black (OK100 FBL)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR150 Full Dummy T (FD.TRA.TRR.150)
- KWIKSET PB Dummy Knob (488T 3 CP)
- BALDWIN RESERVE Baldwin Reserve HDCONCSR260 Half Dummy C (HD.CON.CSR.260)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 PLY 625)
- Callan Door Knob Locksets