Shop All Dummy Door Handles
Callan
Callan KN5051 Newport Series Dummy Lever; Satin Nickel
Mfr # KN5051
Zoro # G203700049
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KN5051
- Zoro # G203700049
- UPC # 694036160519
- Country of Origin China
- Category Dummy Door Handles
Description
Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed. Callan's Newport Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Dummy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works Well with Both Traditional and Functional Decor
- Reversible Handing
- Finish - Satin Nickel
- Item Weight - 0.8 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in. adjustable
- Passage/Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Door Handing - Reversible lever.
- Grade 2 Features
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W, 10 PK (41USG/45 KA x10 Chain)
- HEATH-ZENITH DOOR CHIME TRANSFRMR 16V (SL-130-03)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/8 OD, PK3 (1NAL2)
- DESIGN HOUSE Entry Lever-Deadbolt Set (727966)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 716 CAM LH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Left Hand (F170 ACC 609 LH)
- DELTANA Trelawny Home Series Door Leverset Dummy Left Handed Lifetime Polished Brass (6864LD-003)
- KWIKSET Signature Series Polished Brass Right-Hand Lido Dummy Door Lever (788LL 3 CP RH)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 626 RH)
- Callan Dummy Door Handles