Shop All Privacy Door Handles
Callan
Callan KN5027 Newport Series Grade 3 Privacy Lever Set; Edged Bronze
Mfr # KN5027
Zoro # G003723774
product price: $37.79
/ea
$37.79
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
- Brand Callan
- MFR # KN5027
- Zoro # G003723774
- UPC # 694036160229
- Country of Origin China
- Category Privacy Door Handles
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Traditional and Functional Decor.
- Reversible Handing (Either Left or Right).
- Projection from the door - 2-3/8 in.
- Dimension - 4-1/8 L x 2-3/8 W x 2-5/8 H in.
- Item Weight - 1.2 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Privacy - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Non-handed lever.
- Finish - Edged Bronze.
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
- ZORO SELECT Buna-N O-Ring, 3mm Wide 180mm ID, PK2 (ZUSAH3X180)
- CAL-ROYAL Design Passage Lever Lock, 2-3/4 Backset, ASA Strike, US26 Polished Chrome (GN30-26)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- EKENA MILLWORK 29 78W x 29 78H x 38T Small Fowler Decorative Fretwork Ceiling Panels, PVC (CELP30X3001FLR)
- OMNIA Square Rose Privacy Lever 2-3/8" Backset, T Strike Bright Chrome 930 (930SQ/238T.PR26)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PBR8802FL x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LB 26D)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40LEV626 (A40LEV626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L14DS3626)
- Callan Door Locks and Deadbolts