Shop All Keyed Entry Door Handles
Callan
Callan KN5008 Newport Series Grade 3 Keyed Entry Lever Set; Antique Nickel
Mfr # KN5008
Zoro # G403715300
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KN5008
- Zoro # G403715300
- UPC # 694036160083
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances. Callan's Newport Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Entrance
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Antique Nickel
- Dimension - 4.12 x 2.0 x 2.62 in.
- Projection from the door - 2.37
- Item Weight - 1.75 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt: 1/2 in. throw
- Strikes - 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-handed lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 160mm Cosmo Pull, Polished Chrome (73226)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- ILCO Ilco: 1" Thumb-Turn Mortise Cylinder, Adams Rite Cam, Oil Rubbed Bronze (ILCO-7161TK2-10B)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB4605LN x 626)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116BSN626234ASASFL)
- KWIKSET Dorian Keyed Entry Lever (405DNL-15-SMT-6AL-RCS)
- PREMIER LOCK Brass Entry Mortise Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (LED03C-3)
- Callan Door Locks and Deadbolts