Shop All Keyed Entry Door Handles
Callan
Callan KN5000 Newport Series Grade 3 Keyed Entry Lever Set; Oil Rubbed Bronze
Mfr # KN5000
Zoro # G803715252
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KN5000
- Zoro # G803715252
- UPC # 694036160076
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Traditional and Functional Decor.
- Reversible Handing (Either Left or Right).
- Projection from the door - 2-3/8 in.
- Dimension - 4-1/8 L x 2-3/8 W x 2-5/8 H in.
- Item Weight - 1.75 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. Adjustable (9073), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Non-handed lever.
- Finish - Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 8.7 lb. (CMP5012P1N35)
- SOUNDSTEP LV Soundstep LV 100 Sq Ft Underlayment For (SSXLLV100)
- CORBIN RUSSWIN 6-Pin Keyblank, 59A1 Keyway, Embossed Do Not Duplicate, 50 Pack (59A1-6PIN-12 (50PK))
- REV-A-SHELF Rev-A-Shelf Polymer Full Circle 2Shelf Lazy Susan for Corner Base Cabinets (LD-2062-28-11-1)
- MARKS Marks: 175 Series Storeroom Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175F-26D)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- KWIKSET Kwikset: Balboa Keyed Entry Door Leverset with SmartKey / Polished Brass (KWS-405BL-3-SMT)
- KENAURD Commerical Handle Grade 2 SC1 keyway, KA10 keyway, Intruder Classroom, 70mm latch (KCL201-SC-FF)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581PD D 626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-C-626-SFIC)
- Callan Door Locks and Deadbolts