Shop All Keyed Entry Door Handles
Callan
Callan KN3000 Newport Series Grade 3 Keyed Entry Lever & Single Cylinder Deadbolt Set; Oil Rubbed Bronze
Mfr # KN3000
Zoro # G403715577
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KN3000
- Zoro # G403715577
- UPC # 694036163077
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Modern Decor.
- Keyed Alike for Convenience.
- Item Weight - 3.1 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Deadbolt Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Entrance Bolt - 1/2 in. throw, Deadbolt Bolt - 1 in. throw with hardened steel rod.
- Strikes - Entrance - 1-3/4 x 2-1/4 in. full lip round corner (9103), Deadbolt - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard; Combos packed KA5.
- Door Handing - Not Required.
- Finish - Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP 16inx16in Stepping Stones, Natural Pavers, Patios Walkways Dog Kennels, Gray, 12PK (2162HD)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 48"H (CG-20R-4-313)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38801.009.0231)
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8433GL)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 AZD 626 (CL3851 AZD 626)
- KENAURD Kenaurd: Commerical handle grade 1 SC1 keyway, KA10 KEYWAY, 70mm latch- CLASSROOM (KCL101-SC-CL)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET170E626SCKD)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE10B)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sa (ALX80J SPA 619)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr (RL17-SR-26-CS)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT135BSN626234ASASFL)
- Callan Door Locks and Deadbolts