Shop All Keyed Entry Door Handles
Callan
Callan KI5108R Kendall Series Grade 3 Keyed Entry Lever Set; Antique Nickel
Mfr # KI5108R
Zoro # G503715583
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KI5108R
- Zoro # G503715583
- UPC # 694036921080
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances. Callan's Kingston Series is a stunning example of modern design with classic, organic overtones. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Entrance
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Antique Nickel
- Dimension - 4.31 x 2 x 2.62 in.
- Projection from the door - 2
- Item Weight - 1.75 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt - Throw
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Lever Lockset, Mechanical, Privacy, Grd. 2 (RL02SR 26D)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-AL)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS17H)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCCAIRH1D4916)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- SCHLAGE Cylindrical Lock, ND80JD RHO 626AM (ND80JD RHO 626AM)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple (B60 WKF 716 12-287 KA4)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASCC)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 LC (CL3857 NZD 626 LC)
- SCHLAGE Cylindrical Lock, ALX53P RHO 622 (ALX53P RHO 622)
- Callan Keyed Entry Door Handles