Shop All Privacy Door Handles
Callan
Callan KI5021R Kendall Series Grade 3 Privacy Lever Set; Satin Nickel
Mfr # KI5021R
Zoro # G603724355
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KI5021R
- Zoro # G603724355
- UPC # 694036921219
- Country of Origin China
- Category Privacy Door Handles
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Callan's Kingston Series is a stunning example of modern design with classic, organic overtones. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Privacy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Satin Nickel
- Dimension - 4.31 x 2 x 2.62 in.
- Projection from the door - 2
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt - Throw
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-RINGS Buna N70 Metric O-Ring 1.2Mm X 4Mm (AG-M1.2X4)
- RICHARDS-WILCOX 1035 Ball-Bearing Decorative Hinge – 36″ Long – Powder Coat (1035.01273SC)
- NATIONAL GUARD 2 3/16 in 83 1/8 in H Continuous Hinge (SS315-83)
- MAG-MATE Cup Magnet, 70 lb. Pull (MX1000R)
- STEEL PRO Polished Brass Scroll Privacy Door Lever (L6701B)
- YALE Heavy DutyMortise Lockset, Lever, Privacy (PBR8802FL X 605)
- SCHLAGE Cylindrical Lock, ALX40 SAT 612 (ALX40 SAT 612)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip (LV102 SB GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Polished Chrome (LV102 SB GRIP-KN 26)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (A40S LEV 626)
- Callan Door Lever Locksets