Shop All Passage Door Handles
Callan
Callan KI5017R Kendall Series Grade 3 Passage Lever Set; Edged Bronze
Mfr # KI5017R
Zoro # G203715357
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KI5017R
- Zoro # G203715357
- UPC # 694036921127
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan's Kingston Series is a stunning example of modern design with classic, organic overtones. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Passage
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Edged Bronze
- Dimension - 4.31 x 2 x 2.62 in.
- Projection from the door - 2
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt - Throw
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB55401LN x 626)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- MASTER LOCK Padlock, Keyed Alike, Breakaway Shackle, Square Steel Body, Steel Shackle, 13/16 in W (500KABRKLH)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- ARROW LOCK Lockset, Mechanical, Communicating (RL03SR 26D)
- FALCON Cylindrical Lock, W101S D 622 (W101S D 622)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S D 626)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A626S4478S)
- BRINKS COMMERCIAL Brinks Passage Lever Right or Left Handed (BC40047)
- Callan Passage Door Handles