Shop All Passage Door Handles
Callan
Callan KI5011R Kendall Series Grade 3 Passage Lever Set; Satin Nickel
Mfr # KI5011R
Zoro # G703715581
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KI5011R
- Zoro # G703715581
- UPC # 694036921110
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan's Kingston Series is a stunning example of modern design with classic, organic overtones. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Passage
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Satin Nickel
- Dimension - 4.31 x 2 x 2.62 in.
- Projection from the door - 2
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt - Throw
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Classic Bronze 1 Set (E 2666)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Unthr. Through Holes (1VZZ9)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- BALDWIN ESTATE Wave Lever Antique Brass Door Levers Antique Brass (5455V.050.MR)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 CAM)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 626)
- YALE RESIDENTIAL Edge YE Series Passage Lock with Seabrook Lever and Square Rose US15 (619) Satin Nickel Finish (YR11SBSQ619)
- KWIKSET Passage Lever Balboa Vb (92001-526)
- Callan Door Locks and Deadbolts