Shop All Keyed Entry Door Handles
Callan
Callan KI3001R Kendall Series Grade 3 Keyed Entry Lever & Single Cylinder Deadbolt Set; Satin Nickel
Mfr # KI3001R
Zoro # G403715348
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KI3001R
- Zoro # G403715348
- UPC # 694036941019
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Modern Decor.
- Keyed Alike for Convenience.
- Item Weight - 3.1 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Deadbolt Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Entrance Bolt - 1/2 in. throw, Deadbolt Bolt - 1 in. throw with hardened steel rod.
- Strikes - Entrance - 1-3/4 x 2-1/4 in. full lip round corner (9103), Deadbolt - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard; Combos packed KA5.
- Door Handing - Not Required.
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP96)
- LCN Aluminum Magnet SEM7850 (SEM7850AL)
- BERENSON Advantage Wire Pulls 3 1/2 inch CC Brushed Nickel Steel Pull (6242-2BPN-P)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- SCHLAGE Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 03 Lever, N Escutcheon, Satin Ch (L9070P 03N 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASFL)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB15CSTK626)
- BRINKS COMMERCIAL Matte Black Entry Lever 2 in (BC40098)
- DELTANA Comm, Store Room Standard Gr2, Round Satin Stainless Steel (CL104EAC-32D)
- ARROW Grade 2 Storeroom Cylindrical Lock, Broadway Lever, SFIC Less Core, Satin Chrome Finish, Non-handed (RL12-BRR-26D-IC)
- Callan Door Lever Locksets