Shop All Keyed Entry Door Knobs
Callan
Callan KE3001 Carlyle Series Grade 3 Keyed Entry Knob & Single Cylinder Deadbolt Set; Satin Nickel
Mfr # KE3001
Zoro # G603715407
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KE3001
- Zoro # G603715407
- UPC # 694036303312
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Keyed Alike for Convenience.
- Item Weight - 2.7 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Deadbolt Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Entrance Bolt - 1/2 in. throw, Deadbolt Bolt - 1 in. throw with hardened steel rod.
- Strikes - Entrance - 1-3/4 x 2-1/4 in. full lip round corner (9103), Deadbolt - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard; Combos packed KA5.
- Door Handing - Not Required.
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Satin Chrome Finish (S80JD JUP 626)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44404)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-128AB)
- MSI Greecian White 8 W x 8 Polished Marble Mosaic Floor and Wall Tile, 6PK (ZOR-NS-0105)
- CALLAN Callan KS1005 Saxon Series Grade 3 Keyed Entry Knob Set; Antique Nickel (KS1005)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-KDC (C2000-STRM-B-630-KDC)
- DEGUARD Premium Knobset Entry Lock UL Listed Stainless Steel Finish - SC1 (DK01-SS-SC1)
- TRANS ATLANTIC CO. Grade 2 Commercial Knob in Polished Brass - Storeroom Function with I.C. Core (DL-SVB80IC-US3)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Knob) - SC1-LH (KML01-PB-SC1-LH)
- KWIKSET SmartKey Security Hancock Storeroom Lock, Satin Nickel (750H 15 SMT 6AL RCS)
- CR LAURENCE Matte Black Cylinder Style Back-to-Back Shower Door Knobs With Plastic Sleeve (SDKP112MBL)
- Callan Keyed Entry Door Knobs