Shop All Privacy Door Knobs
Callan
Callan KE1027 Carlyle Series Grade 3 Privacy Knob Set; Edged Bronze
Mfr # KE1027
Zoro # G403724241
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KE1027
- Zoro # G403724241
- UPC # 694036300229
- Country of Origin China
- Category Privacy Door Knobs
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-5/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.1 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Privacy - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Edged Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: POM Plastic0 (K0334.206)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close (445-VCG25SC-8)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BLUM 110 Degree Soft-closing Screw On Overlay Hinge (71B3550)
- CALLAN Brayden Series Grade 3 Privacy Knob Set, Satin Nickel (KA1021)
- DESIGN HOUSE Privacy Knob Orbrz (753038)
- KWIKSET Cove Privacy Knob (300CV-26-6AL-RCS)
- EMTEK Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Oil Rubbed Bronze (8200PUS10B)
- KWIKSET Kwikset: Hancock Privecy Door Knob with Round Rose Satin Nickel (KWS-730H-RDT-15)
- KWIKSET POLO BED/BATH STNKL (93001-875)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- Callan Door Knob Locksets