Shop All Privacy Door Knobs
Callan
Callan KE1021 Carlyle Series Grade 3 Privacy Knob Set; Satin Nickel
Mfr # KE1021
Zoro # G503723830
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KE1021
- Zoro # G503723830
- UPC # 694036300212
- Country of Origin China
- Category Privacy Door Knobs
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-5/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.1 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Privacy - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Gutter Strainer 3" Galv (29059)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Gibson Cabinet Pull (105-128MB)
- ZORO SELECT O-Ring Sizing Gauge, Plastic, Blue (5JKC0)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2168pri8444LH10B6916)
- CALLAN Brayden Series Grade 3 Privacy Knob Set, Satin Nickel (KA1021)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02TA 3)
- KWIKSET Satin Chrome Mobile Home Bed/Bath Door Knob (300M 26D CP 7/8RFL RCS V1)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Privacy, Gr 2 (F40 GEO 609X619)
- SURE-LOC HARDWARE Sure-Loc Hardware Tulip Privacy Knobset, Satin Stainless (TL102 32D)
- SCHLAGE Antique Pewter Privacy Knob Lockset, Georgian (F40 GEO 620)
- DYNASTY HARDWARE Dynasty Hardware TAH-30-US15 Tahoe Knob Privacy Set; Satin Nickel (TAH-30-US15)
- Callan Door Knob Locksets