Shop All Privacy Door Knobs
Callan
Callan KE1020 Carlyle Series Grade 3 Privacy Knob Set; Oil Rubbed Bronze
Mfr # KE1020
Zoro # G303724327
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KE1020
- Zoro # G303724327
- UPC # 694036300274
- Country of Origin China
- Category Privacy Door Knobs
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-5/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.1 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Privacy - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Satin Brass (15142X4-SL)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5UP)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060)
- CALLAN Callan2 G2KS1021 Saxon Series Grade 2 Privacy Knob Set; Satin Nickel (G2KS1021)
- CALLAN Brayden Series Grade 3 Privacy Knob Set, Satin Nickel (KA1021)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0315BOX)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (RK02BD 32D)
- YALE Knob Lockset, Mechanical, Privacy, Grd. 2 (CA4602 x 605)
- KWIKSET Polo Polished Brass Privacy Knob Right or Left Handed (93001-873)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- Callan Door Locks and Deadbolts