Shop All Passage Door Knobs
Callan
Callan KE1013 Carlyle Series Grade 3 Passage Knob Set; Bright Brass
Mfr # KE1013
Zoro # G303715370
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KE1013
- Zoro # G303715370
- UPC # 694036300137
- Country of Origin China
- Category Passage Door Knobs
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-5/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.1 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Passage - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Bright Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x .020" x 1-3/4" Steel Extension Springs 1 12PK (18605)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 36 x 36 (MP3636S)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- SCHLAGE Lock Pass St Geo Us5 Vp (F10VGEO609)
- KWIKSET Cove Knob Interior Single Cylinder Handleset Trim (604CV-11P)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 505)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Passage Hall/Closet Function Door Knob in Satin Stainless Steel (DL-HVB10-US32D)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 622)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Passage with Key Override; 2-3/4in Backset and (1041S26D)
- Callan Passage Door Knobs