Shop All Keyed Entry Door Knobs
Callan
Callan KE1003 Carlyle Series Grade 3 Keyed Entry Knob Set; Bright Brass
Mfr # KE1003
Zoro # G603715377
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KE1003
- Zoro # G603715377
- UPC # 694036300038
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-5/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.35 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Bright Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Surface Mount Back Box of Access Control Units (BAK BOX-SGS)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Brass, 10 In (1XNH7)
- MASTER MFG Door Wedge No Slip, Rubber, Gray, 1-1/4"H x 2-1/4"W, PK.2 (GD002)
- STERLING SEAL & SUPPLY 204 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD204X1000)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D)
- BEST Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish (45H7D4H626)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.1 (28C LL 26D)
- BALDWIN Estate Satin Black Door Knobs (5211.190.FD)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RF-26D)
- ARROW Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway (HK11-BB-630-CS)
- Callan Door Locks and Deadbolts