Shop All Keyed Entry Door Knobs
Callan
Callan KE1002 Carlyle Series Grade 3 Keyed Entry Knob Set; Antique Silver
Mfr # KE1002
Zoro # G303715424
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KE1002
- Zoro # G303715424
- UPC # 694036301042
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-5/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.35 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Antique Silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Hoem Glass Mosaic Pattern Wall Tile (SAM-ANDHOE154)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- KENAURD Kenaurd: Premium Mortise Dummy Cylinder - 1" - 10B - Oil Rubbed Bronze (KMC01-DUM10B)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (1XRT9)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02-4)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 10B)
- DORMA Heavy Duty Grade 1 Mortise Lockset. Corridor w/Deadbolt Function LR Lever B Rose 2-9/16 Dia.. 626 (M9956L-LRB-626)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04)
- COPPER CREEK Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Polish Stainless (CKDB141PS)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- Callan Door Knob Locksets