Shop All Keyed Entry Door Knobs
Callan
Callan KE1000 Carlyle Series Grade 3 Keyed Entry Knob Set; Oil Rubbed Bronze
Mfr # KE1000
Zoro # G803715566
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KE1000
- Zoro # G803715566
- UPC # 694036300076
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Classic and Functional Decor.
- Tested to 200,000 Cycles.
- Projection from the door - 2-5/8 in.
- Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
- Item Weight - 1.35 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Not Required.
- Finish - Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF13S)
- ZORO SELECT Coat and Hat Hook, Bronze, L 1 3/4 In (1XNH3)
- YALE COMMERCIAL Rockwood Wall Stop - Concave, 2-1/2"Dia Stainless Steel (85798)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (3155)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- CAL-ROYAL Design Passage Lever Lock, 2-3/4 Backset, ASA Strike, US26 Polished Chrome (GN30-26)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 3)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Oil Rubbed Dark Bronze, 2-3/4 Inch Backset, SFIC (175RF-10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-KDC (C2000-ENTR-B-630-KDC)
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5205.112.ENTR)
- Callan Door Knob Locksets