Shop All Deadbolt Locks
Callan
Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel
Mfr # KD2001
Zoro # G503700343
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KD2001
- Zoro # G503700343
- UPC # 694036320012
- Country of Origin China
- Category Deadbolt Locks
Description
One sided deadbolts are not keyed and only have an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. The half bore function means there is no exterior plate, only the interior turn button.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 0.8 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Trecento Kenzzi Taza SAMPLE Rigid Core Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0175-SAM)
- EKENA MILLWORK 7 1/8"W x 9 1/4"H x 1 1/8"P Small Grape Bunch Center Onlay (ONL07X09X01GR)
- DELTANA Shutter Door Holder, 3-1/4" Black (SDH103U19)
- AMERICAN GARAGE DOOR SUPPLY Nite Latch (LDC10)
- CALLAN Callan KA2004 Single Cylinder Deadbolt Grade 3; Black (KA2004)
- CALLAN Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze (G2KA2007)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- KWIKSET Downtown Matte Black Zinc Single Cylinder Smart Key Deadbolt (92580-022)
- BEST Satin Bronze Deadbolt 8T37KLSTK612 (887838157737)
- SCHLAGE Storeroom Mortise Lock with Deadbolt, 03A Design, Satin Chrome (L9480P 03A 626)
- WESLOCK Deadbolt, Cylindrical, Residential (03771-N-NSL23)
- Callan Deadbolt Locks and Deadlatches