Shop All Keyed Entry Handlesets
Callan
Callan KA6100 Chatham Series Grade 3 Residential Double Cylinder Handle Set; Oil Rubbed Bronze
Mfr # KA6100
Zoro # G404123142
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KA6100
- Zoro # G404123142
- UPC # 694036461074
- Country of Origin China
- Category Keyed Entry Handlesets
Description
Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations. Chatham Series door handle sets offer you a newly refined look to your home. With classically elegant backplates, and measured, unassuming handles, each piece is the archetype of traditional design.
Features- Function - Double Cylinder
- Combination screws for both wood or metal door mounting
- Works well with both traditional and functional decor
- Finish - Oil Rubbed Bronze
- Dimension - 2.62 x 2.68 x 3.5 & 12.94 in.
- Projection from the door - 2.44
- Item Weight - 3.5 lbs.
- Door Prep:
- Deadbolt cross bore: 2-1/8 in.
- Handleset cross bore: 2-1/8 in.
- Edge bore: 1 in.
- Latch face: 1 in. x 2-1/4 in.
- Mounting bore distance (center to center): 5 in. - 51/2 in. recommended
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 in. to 1.75 in. door standard
- Cylinder - KW1 5-pin standard; SC1 5-pin optional, Handlesets packed KD
- Latches:
- Upper: 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner, Bolt: 1 in. Bolt with hardened steel rod
- Lower: 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner, Bolt: Solid brass 1/2 in. throw
- Strikes:
- Deadbolt: 2.25 in. full lip round corner
- Thumbpiece: 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Specify handing when ordering lever as interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- UNIVERSAL HARDWARE Medium-Duty Aluminum Commercial Door Closer (UH4051)
- WALKER Neomax Permanent Magnetic Gringing Chuck (CP0612C2)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 8" (9027/203.15)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6802.003.L)
- KWIKSET Austin Handleset with Austin Lever - Deadbolt Keyed One Side - featuring SmartKey, Satin (KWS-800AUHXAUL-15-SMT-CP)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85315.102.ENTR)
- BALDWIN ESTATE Entry Handlesets Satin Black (85391.190.RENT)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85320.102.ENTR)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6950.056.LENT)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6976.260.LENT)
- Callan Keyed Entry Handlesets